Motion
C 2314 K/C3

SKF
C 2314 K/C3

Toroidal Roller Bearing - 70 mm Bore, 150 mm OD, 51 mm Width, Tapered 1:12, Open, C3
MI ITEM #01459191
MFR #C 2314 K/C3
List Price$1,216.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2314 K/C3

Toroidal Roller Bearing - 70 mm Bore, 150 mm OD, 51 mm Width, Tapered 1:12, Open, C3
MI ITEM #01459191
MFR #C 2314 K/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,216.39/each for your price

Overview

Mfr description
C2314K/C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    51 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    5000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316577759306
  • Product Type
    Toroidal Roller Bearings
  • Weight
    9.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text