Motion
C3156K/HA3C4

SKF
C3156K/HA3C4

Toroidal Roller Bearing - 280 mm Bore, 460 mm OD, 146 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459198
MFR #C3156K/HA3C4
List Price$37,189.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3156K/HA3C4

Toroidal Roller Bearing - 280 mm Bore, 460 mm OD, 146 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459198
MFR #C3156K/HA3C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,189.79/each for your price

Overview

Mfr description
C3156K/HA3C4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    280 mm
  • Outside Diameter
    460 mm
  • Overall Width
    146 mm
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1400 rpm
  • Cage Material
    Steel
  • Fillet Radius
    5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577743046
  • UPC_NO
    7316577743046
  • Product Type
    Toroidal Roller Bearings
  • Weight
    215.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text