Motion
C 2318/C3

SKF
C 2318/C3

Toroidal Roller Bearing - 90 mm Bore, 190 mm OD, 64 mm Width, Straight Bore, Open, C3
MI ITEM #01459199
MFR #C 2318/C3
Your Price$1,724.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2318/C3

Toroidal Roller Bearing - 90 mm Bore, 190 mm OD, 64 mm Width, Straight Bore, Open, C3
MI ITEM #01459199
MFR #C 2318/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,724.05/each(List $2,155.06)

Overview

Mfr description
C2318/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    90 mm
  • Outside Diameter
    190 mm
  • Overall Width
    64 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    4000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316577759542
  • Product Type
    Toroidal Roller Bearings
  • Weight
    18.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text