Motion
C3036

SKF
C3036

Toroidal Roller Bearing - 180 mm Bore, 280 mm OD, 74 mm Width, Straight, Open
MI ITEM #01459201
MFR #C3036
List Price$4,886.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3036

Toroidal Roller Bearing - 180 mm Bore, 280 mm OD, 74 mm Width, Straight, Open
MI ITEM #01459201
MFR #C3036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,886.79/each for your price

Overview

Mfr description
C3036 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    180 mm
  • Outside Diameter
    280 mm
  • Overall Width
    74 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    2600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570496642
  • UPC_NO
    7316570496642
  • Product Type
    Toroidal Roller Bearings
  • Weight
    35.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text