Motion
C 3040

SKF
C 3040

Toroidal Roller Bearing - 200 mm Bore, 310 mm OD, 82 mm Width, Straight Bore, Open, C0
MI ITEM #01459205
MFR #C 3040
Price$6,512.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 3040

Toroidal Roller Bearing - 200 mm Bore, 310 mm OD, 82 mm Width, Straight Bore, Open, C0
MI ITEM #01459205
MFR #C 3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,512.76/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    310 mm
  • Overall Width
    82 mm
  • Precision Rating
    Not Rated
  • Weight
    48.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Holes
    No Holes
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570574951

Overview

Mfr description
C3040 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought