Motion
C3140K/HA3C4

SKF
C3140K/HA3C4

Toroidal Roller Bearing - 200 mm Bore, 340 mm OD, 112 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459214
MFR #C3140K/HA3C4
Your Price$9,070.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3140K/HA3C4

Toroidal Roller Bearing - 200 mm Bore, 340 mm OD, 112 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459214
MFR #C3140K/HA3C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,070.37/each(List $11,337.96)

Overview

Mfr description
C3140K/HA3C4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    200 mm
  • Outside Diameter
    340 mm
  • Overall Width
    112 mm
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Operating Temperature Range
    392 °F
  • Max Rpm
    2000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    3 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577743015
  • UPC_NO
    7316577743015
  • Product Type
    Toroidal Roller Bearings
  • Weight
    92.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text