Motion
C 6910 V/C3

SKF
C 6910 V/C3

Toroidal Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width, Straight Bore, Open, C3
Mi Item #01459223
MFR #C 6910 V/C3
Price$550.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 6910 V/C3

Toroidal Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width, Straight Bore, Open, C3
Mi Item #01459223
MFR #C 6910 V/C3

Mfr description
C6910V/C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.02/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter
    72 mm
  • Overall Width
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570185850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)