Motion
C 5915 V

SKF
C 5915 V

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #01459226
MFR #C 5915 V
Price$1,252.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 5915 V

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #01459226
MFR #C 5915 V

Mfr description
C5915V BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.45/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Fillet Radius
    1 mm
  • Outside Diameter
    105 mm
  • Overall Width
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    2.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Holes
    No Holes
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570785906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)