Motion
C4034V/C3

SKF
C4034V/C3

Toroidal Roller Bearing - 170 mm Bore, 260 mm OD, 90 mm Width, Straight, Open, C3
MI ITEM #01459227
MFR #C4034V/C3
List Price$4,798.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C4034V/C3

Toroidal Roller Bearing - 170 mm Bore, 260 mm OD, 90 mm Width, Straight, Open, C3
MI ITEM #01459227
MFR #C4034V/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,798.96/each for your price

Overview

Mfr description
C4034V/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    170 mm
  • Outside Diameter
    260 mm
  • Overall Width
    90 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    500 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570370485
  • UPC_NO
    7316570370485
  • Product Type
    Toroidal Roller Bearings
  • Weight
    37.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text