Motion
C 4026 V/C4

SKF
C 4026 V/C4

Toroidal Roller Bearing - 130 mm Bore, 200 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #01459228
MFR #C 4026 V/C4
Price$3,101.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4026 V/C4

Toroidal Roller Bearing - 130 mm Bore, 200 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #01459228
MFR #C 4026 V/C4

Mfr description
C4026V/C4 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,101.71/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    200 mm
  • Overall Width
    69 mm
  • Precision Rating
    Not Rated
  • Weight
    18.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316577759030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)