Motion
HD5B UJ 7/16X7/16 NKW NSS BE

LOVEJOY INC
HD5B UJ 7/16X7/16 NKW NSS BE

68514417379 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 0.8800 in OD, 3.0000 in Length, Steel
MI ITEM #01461533
MFR #HD5B UJ 7/16X7/16 NKW NSS BE
List Price$201.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD5B UJ 7/16X7/16 NKW NSS BE

68514417379 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 0.8800 in OD, 3.0000 in Length, Steel
MI ITEM #01461533
MFR #HD5B UJ 7/16X7/16 NKW NSS BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.32/each for your price

Overview

Mfr description
HD5B-UJ-7/16X7/16-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    HD-5B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    1176 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    0.8800 in
  • Joint Diameter
    0.8800 in
  • Overall Length
    3.0000 in
  • Pin Height
    1.5000 in
  • Maximum Bore Size
    0.6900 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    HD
  • Boot Kit Number
    D-5
  • Weight
    0.36 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144173799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text