1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TP750H150
Synchronous & Timing Belts - TP, 0.5000 in Pitch, 75.0000 in Overall Length, 1.5000 in Width, 150 Teeth
MI ITEM #
01461546
MFR #
TP750H150
Your Price
$1,134.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TB WOODS TP750H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TP750H150
Synchronous & Timing Belts - TP, 0.5000 in Pitch, 75.0000 in Overall Length, 1.5000 in Width, 150 Teeth
MI ITEM #
01461546
MFR #
TP750H150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,134.67
/each
(List
$1,304.87
)
Qty
Add to Cart
Overview
Mfr description
TP750H150 BELT
Specifications
Belt Type
TP
Pitch
0.5000 in
Overall Length
75.0000 in
Overall Width
1.5000 in
Number Of Teeth
150
Manufacturer Upc Number
698672106153
UPC_NO
698672106153
Weight
1.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data