Motion
108230.00
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1-1/2 hp hp, 90 V, 1800 rpm rpm, TEFC, S56C Frame
Mi Item #01461561
MFR #108230.00
Price$2,131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1-1/2 hp hp, 90 V, 1800 rpm rpm, TEFC, S56C Frame
Mi Item #01461561
MFR #108230.00

Mfr description
108230.00,1HP,S56C,1800RPM,90V,TEFC,
  • Pressure encapsulation technology - winding end coils totally encapsulated
  • 303 Stainless shaft
  • Double sealed bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,131.68/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.81 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    40.00 lbs

Details

  • Armature Full Load Current
    10 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Drive End Bearing
    6203
  • Efficiency Rating
    83.7
  • Enclosure Type
    TEFC
  • Flange Mounting Type
    Rigid C
  • Frame Type
    S56C
  • Full Load Torque
    36 in
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • UPC_NO
    691720006825
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)