Motion
7334-C
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 30 ft Hose, 6000 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
MI ITEM #01461635
MFR #7334-C
List Price$1,522.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 30 ft Hose, 6000 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
MI ITEM #01461635
MFR #7334-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,522.54/each for your price

Overview

Mfr description
7334-C HP SEVERE DUTY BARE REEL

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    30 ft
  • Reel Inlet
    1/2 NPTF - Female
  • Reel Outlet
    3/8 NPSM - Female
  • Rated Pressure
    6000 psi
  • Application
    Grease
  • Reel Color
    Red
  • Weight
    50.00 lbs
  • Sheave Diameter
    19 in
  • Description Keyword
    Designed for use with 1/2 in x 30 ft Hose
  • UPC_NO
    098468327395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text