Motion
8078-J
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 200 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #01461640
MFR #8078-J
List Price$1,908.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 200 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #01461640
MFR #8078-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,908.92/each for your price

Overview

Mfr description
8078-J LP 50' SEVERE DUTY REEL 3/8"ID

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    200 psi
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Application
    Air, Water
  • UPC_NO
    098468316870
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text