Motion
TP635-5M-09

GATES RUBBER CO
TP635-5M-09

PowerGrip™TwinPower™ Synchronous & Timing Belt - HTD, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #01461671
MFR #TP635-5M-09
Price$72.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP635-5M-09

PowerGrip™TwinPower™ Synchronous & Timing Belt - HTD, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #01461671
MFR #TP635-5M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.35/each

Specifications

Dimensions

  • Belt Height
    0.2 in / 5 mm
  • Belt Width
    9 mm
  • Overall Length
    635 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    635 mm
  • Standard Width
    YES
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    Gates PowerGrip™ HTD™ Twin Power™ synchronous belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. They have nylon facing on both tooth sides to provide equal high load carrying capabilities between the sides.
  • Belt Back Side
    Notched
  • Belt Section
    5M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    92520510
  • Manufacturer Upc Number
    072053534511
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    127
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • UPC_NO
    072053534511

Overview

Mfr description
TP635-5M-09 SPECIAL BELT (.023 CORDS)
  • Fiberglass tensile cords provide high strength durability, excellent flex life and high resistance to elongation
  • Neoprene body resists against wear from grime, grease, oil and moisture
  • Nylon facing on both tooth sides provide equal high-load carrying capabilities between the sides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought