Motion
26088-8664

GARLOCK KLOZURE
26088-8664

Oil Seal - Solid, 14.344 in Shaft Dia., 16.000 in OD, 0.688 in Overall Width, Model 88-L Design, Mill-Right N Lip Material
MI ITEM #01461706
MFR #26088-8664
Your Price$972.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26088-8664

Oil Seal - Solid, 14.344 in Shaft Dia., 16.000 in OD, 0.688 in Overall Width, Model 88-L Design, Mill-Right N Lip Material
MI ITEM #01461706
MFR #26088-8664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$972.10/each(List $1,341.50)

Overview

Mfr description
88X8664 MILL-RIGHT N 14.344"ID 16.000"OD
  • Metal reinforced rubber OD
  • Aggressive shaft to bore misalignment capability
  • Reinforced rubber OD
  • Cover plate required for both split and solid deisgns.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14.344 in
  • Outside Diameter
    16.000 in
  • Overall Width
    0.688 in
  • Design Type
    Model 88-L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Manufacturer Upc Number
    717744071493
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.050 in @ 2,500 ft/min; 0.025 in @ 5,000 ft/min
  • Series
    Model 88
  • Manufacturer Catalog Number
    26088-8664
  • Harmonization Code
    4016935020
  • Weight
    2.89 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text