Motion
PVH057R01AA10H002000AW2001AB010A

VICKERS BY DANFOSS
PVH057R01AA10H002000AW2001AB010A

Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01461813
MFR #PVH057R01AA10H002000AW2001AB010A
Price$26,828.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH057R01AA10H002000AW2001AB010A

Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01461813
MFR #PVH057R01AA10H002000AW2001AB010A

Mfr description
PVH057R01AA10H002000AW2001AB010A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,828.15/each

Specifications

Dimensions

  • Drain Port Size
    3/4-16
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    10.0600 in, 255.52 mm
  • Overall Length
    13.7400 in, 349 mm
  • Overall Width
    7.9900 in, 202.95 mm
  • Port Thread Size
    1/2-13 , 3/8
  • Shaft Diameter
    1.2500 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable with Pressure and Flow Compensation
  • Drain Port Location
    Bottom and Top Plugged
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.2500 in Straight Key Shaft
  • Max Volume Stop
    Yes
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Mobile Equipment
  • Series
    PVM
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)