Motion
2049-2-2S
45° Elbow - 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid, Steel
MI ITEM #01461912
MFR #2049-2-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid, Steel
MI ITEM #01461912
MFR #2049-2-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPSM
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel

Overview

Mfr description
2049-2-2S FITTING
  • Used in pressure hydraulic systems
  • Carbon Steel
  • Broad selection of styles and sizes
  • Zinc plated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text