Motion
2049-16-12S
45° Elbow - 1 in Female SAE 45° Flare Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #01461913
MFR #2049-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1 in Female SAE 45° Flare Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #01461913
MFR #2049-16-12S

Mfr description
2049-16-12S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 SAE 45°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to NPTF
  • Description Keyword
    1 in Female SAE 45° Flare Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female SAE 45° Flare Swivel
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)