Motion
2062-24-20S
2062-24-20S FITTING
MI ITEM #01461917
MFR #2062-24-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2062-24-20S FITTING
MI ITEM #01461917
MFR #2062-24-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2062-24-20S FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/4 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text