Motion
2066-8-12S
Aeroquip 2066 Series Straight Adapters Pipe to SAE O-ring Boss
MI ITEM #01461918
MFR #2066-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2066 Series Straight Adapters Pipe to SAE O-ring Boss
MI ITEM #01461918
MFR #2066-8-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2066-8-12S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    Line/Hose/Tube
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-114
  • Manufacturer Upc Number
    678146051240
  • End 2 Style
    SAE
  • End 2 Size
    1 1/16 in
  • End 1 Size Type
    1/2 in
  • End 2 Thread
    1 1/16-12
  • End 2 Size Type
    1 1/16 in
  • Material
    Carbon Steel
  • Height
    1.25 in
  • Width
    1.25 in
  • Length
    1.46 in
  • Weight
    0.01 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2066 Series Straight Adapters Pipe to SAE O-ring Boss
  • End 1 Type
    Line/Hose/Tube
  • End 2 Type
    SAE
  • Hex Size
    1.25 in
  • Manufacturer Catalog Number
    2066-8-12S
  • Fitting Shape
    180°
  • Overall Length
    1.46 in
  • Hex
    1.25 in
  • Series
    2066 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text