Motion
2067-6-8S
45° Elbow - 3/8 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
Mi Item #01461919
MFR #2067-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/8 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
Mi Item #01461919
MFR #2067-6-8S

Mfr description
2067-6-8S FITTING
  • Carbon Steel
  • Zinc plated
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPSM
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    3/8 in Female Pipe Swivel x 1/2 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 3/8–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)