Motion
190000-5-6S
Aeroquip 190000 Series Reusable Hose Fittings Lifesaver
MI ITEM #01461957
MFR #190000-5-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190000 Series Reusable Hose Fittings Lifesaver
MI ITEM #01461957
MFR #190000-5-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190000-5-6S CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    0.73 in
  • Length
    1.63 in
  • Overall Length
    1.63 in
  • Manufacturer Catalog Number
    190000-5-6S
  • Finish
    DURA-KOTE
  • End 1 Size
    5/16 in
  • End 1 Thread
    5/16
  • Hex Size
    0.5 in
  • End 1 Style
    Braze
  • Inside Diameter
    0.22 in
  • Type
    Hose Fitting
  • Height
    0.81 in
  • Angle
    180 °
  • Weight
    0.10 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.10 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text