Motion
FC5809-0606S
Aeroquip FC5809 Series Crimp Hose Fittings Male Boss O-Ring
MI ITEM #01461959
MFR #FC5809-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5809 Series Crimp Hose Fittings Male Boss O-Ring
MI ITEM #01461959
MFR #FC5809-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5809-0606S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    FC370
  • Connection 1 Short Name
    ORB
  • Hose Cut-Off Factor
    0.92 in
  • Length
    2.37 in
  • Overall Length
    2.37 in
  • Manufacturer Catalog Number
    FC5809-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.75 in
  • End 1 Style
    ORB
  • Inside Diameter
    0.28 in
  • Type
    Hose Fitting
  • Height
    0.81 in
  • Angle
    180 °
  • Outer Diameter
    0.8125 in
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text