Motion
FC5807-0806S
Aeroquip (Eaton) FC5807 Series Crimp Hose Fittings Male JIC/SAE 37° - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #01461960
MFR #FC5807-0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC5807 Series Crimp Hose Fittings Male JIC/SAE 37° - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #01461960
MFR #FC5807-0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5807-0806S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.19 in
  • Length
    2.64 in
  • Overall Length
    2.64 in
  • Manufacturer Catalog Number
    FC5807-0806S
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.81 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.28 in
  • Type
    Hose Fitting
  • Height
    0.93 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.18 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    3/4-16
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text