Motion
FF9863-10S
Cap - 5/8 in For-Seal®, 1–14 Thread, Steel
MI ITEM #01461974
MFR #FF9863-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 5/8 in For-Seal®, 1–14 Thread, Steel
MI ITEM #01461974
MFR #FF9863-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9863-10S FITTING

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    For-Seal®
  • End 1 Size
    5/8 in
  • End 1 Thread
    1–14
  • Material
    Steel
  • Description Keyword
    5/8 in For-Seal®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text