Overview
Mfr description
RC11DD
- Cross series RC differential poppet type double relief valve designed to protect displacement cylinders or motors from external or shock loads
- Fluid which passes through one relief valve flows directly to the opposite side or circuit of the valve, thus preventing cavitation or motor as a result of relief discharge
- Maximum flow capacity 30 GPM
- Ductile iron housing with Buna N seals
- Bodied, in line mounting with mounting holes for 5/16" diameter bolts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data