Motion
1912
USA Sealing Straight Connector - 3/16 in Line/Hose/Tube x 3/16 in Line/Hose/Tube, Plastic
MI ITEM #01462761
MFR #1912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Connector - 3/16 in Line/Hose/Tube x 3/16 in Line/Hose/Tube, Plastic
MI ITEM #01462761
MFR #1912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1912 COUPLER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/16 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/16 in
  • Material
    Plastic
  • Description Keyword
    3/16 in Line/Hose/Tube x 3/16 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text