Motion
2S ACCY KIT

LOVEJOY INC
2S ACCY KIT

69790400183 Gear Coupling Component - Accessory Kit, Coupling Size: 2, F Series
Mi Item #01463027
MFR #2S ACCY KIT
Price$110.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2S ACCY KIT

69790400183 Gear Coupling Component - Accessory Kit, Coupling Size: 2, F Series
Mi Item #01463027
MFR #2S ACCY KIT

Mfr description
2S-FLNG CP ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.59/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.40 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Includes
    Nuts
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    F
  • UPC_NO
    697904001839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)