Motion
A4910
Weatherhead A4900 series Hose and Tubing Protectors Locator Clamp
MI ITEM #01463081
MFR #A4910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A4900 series Hose and Tubing Protectors Locator Clamp
MI ITEM #01463081
MFR #A4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A4910 LOCATOR CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Adapter Type
    Locator Clamp
  • Material
    Carbon steel
  • Length
    1.60
  • Overall Length
    1.60
  • Manufacturer Catalog Number
    A4910
  • Manufacturer Upc Number
    725975774083
  • UPC_NO
    725975774083
  • Inside Diameter
    1.084 in
  • Height
    1.25 in
  • Type
    Hose Clamp
  • Weight
    0.14 lb
  • Product Types
    Hose Clamp
  • Overall Weight
    0.14 lb
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text