Motion
BSB2047UH O-11

BARDEN (SCHAEFFLER)
BSB2047UH O-11

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #01463107
MFR #BSB2047UH O-11
List Price$757.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARDEN (SCHAEFFLER)
BSB2047UH O-11

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #01463107
MFR #BSB2047UH O-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$757.25/each for your price

Overview

Mfr description
BSB2047UH O-11

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    19.3 kN
  • Radial Static Load Capacity
    25 kN
  • Cage Material
    Nylon
  • Max Rpm
    17000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    BSB
  • Standards Met
    AISI 52100
  • Weight
    0.29 lbs
  • Application
    Ball Screw Support
  • UPC_NO
    4054364961251
  • Description
    BSB2047UH O-11
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text