Motion
DGMX1-3-PB-AW-S-40

VICKERS BY DANFOSS
DGMX1-3-PB-AW-S-40

SystemStak™ 02-350248 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #01463378
MFR #DGMX1-3-PB-AW-S-40
Your Price$789.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX1-3-PB-AW-S-40

SystemStak™ 02-350248 Reversible Hydraulic Reducing Valve - 16 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #01463378
MFR #DGMX1-3-PB-AW-S-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$789.79/each(List $816.84)

Overview

Mfr description
DGMX1 3 PB AW S 40

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    16 gpm
  • Max Operating Temperature
    +176 °F
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -4 °F
  • Port Specific Max Operating Pressure
    425 psi
  • Mounting Type
    System Stack
  • Port Size
    SAE 4 (7/16–20 UNF)
  • Body Material
    Iron
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Overall Length
    170 mm
  • Overall Width
    47.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text