Motion
FMCB-130-24 24 MM

NEXEN GROUP
FMCB-130-24 24 MM

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
MI ITEM #01463401
MFR #FMCB-130-24 24 MM
Your Price$1,819.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCB-130-24 24 MM

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
MI ITEM #01463401
MFR #FMCB-130-24 24 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,819.05/each(List $2,182.86)

Overview

Mfr description
801403 FMCB-130-24 CLUTCH
  • Open, Air Engaged Clutch, Spring Engaged Brake With Optional Input Shaft And Feet

Specifications

  • Combination Type
    Nema C-Faced Clutch-Brake
  • Series
    FMCB
  • Open Or Enclosed Design
    Open
  • Bore Type
    Straight
  • Max Rpm
    1500 rpm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    33 N-m
  • Max Static Brake Torque
    33 N-m
  • Bore Diameter
    24 mm
  • Clutch Peak Thermal Input Rate
    8.90 kW
  • Brake Peak Thermal Input Rate
    8.90 kW
  • Drive Inertia
    18.14 kg·cm²
  • Shaft Inertia
    20.78 kg/cm²
  • Actuation
    Air/Air
  • Port Size
    1/8 BSPT
  • Max Pressure
    6.0 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    294 kWhr
  • Approximate Brake Facing Life
    293.8 kWhr
  • Clutch Air Chamber Volume When New
    24.466 cm³
  • Clutch Air Chamber Vol When Worn Out
    35.15 cm³
  • Brake Air Chamber Volume When New
    30.640 cm³
  • Brake Air Chamber Vol When Worn Out
    41.210 cm³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Frame Size
    90S, 90L
  • Overhung Load Capacity
    100 kg
  • Combined Continuous Thermal Diss
    0.37 kW hp
  • Input Shaft Diameter
    24 mm
  • Output Shaft Diameter
    24 mm
  • Manufacturer Upc Number
    662284154239
  • UPC_NO
    662284154239
  • Manufacturer Product Page
  • Weight
    40.00 lbs
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text