Motion
14E
E Type Coupling Sleeve - 14, E, Two Piece Split, EPDM Rubber
Mi Item #01463467
MFR #14E
Price$998.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Type Coupling Sleeve - 14, E, Two Piece Split, EPDM Rubber
Mi Item #01463467
MFR #14E

Mfr description
14E CPLG QUADRA-FLEX ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.39/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    13-3/32 in
  • Coupling Overall Length
    6-1/2 in
  • Coupling Size Code
    14
  • Length Through Bore
    6.6 in
  • Max Angular Misalignment
    0.242 °
  • Max Parallel Misalignment
    0.045 in
  • Outside Diameter
    13.1875 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    28.6 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    14E
  • Manufacturer Upc Number
    697950276069
  • Material
    EPDM
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    18000 in
  • UPC_NO
    697950276069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)