Motion
22244CAG3MKC4W5-TL

NSK CORP, BEARING DIV
22244CAG3MKC4W5-TL

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #01463526
MFR #22244CAG3MKC4W5-TL
Price$8,922.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22244CAG3MKC4W5-TL

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #01463526
MFR #22244CAG3MKC4W5-TL

Mfr description
22244CAG3MKC4W5-TL SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,922.61/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Weight
    135.58 lbs

Details

  • Application
    Paper Machine Dryer Cans
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    353000 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176634628
  • Maximum RPM (Grease)
    850 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    546500 kN
  • UPC_NO
    029176634628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)