Motion
174934.00
Micro Series Variable Frequency AC Drive - Input Phase 1, Supply Voltage 200-230 V ac, 3 hp Normal Duty, Output Current 9.6 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #01463535
MFR #174934.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Series Variable Frequency AC Drive - Input Phase 1, Supply Voltage 200-230 V ac, 3 hp Normal Duty, Output Current 9.6 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #01463535
MFR #174934.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dim Height Width Depth
    7.50 x 6.12 x 5.12
  • Weight
    10 lbs

Details

  • Drive Supply Voltage
    200/230 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    3 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720030196
  • Number Of Input Phases
    1 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    9.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Micro Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720030196

Overview

Mfr description
174934.00,3HP,,RPM,1PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought