Motion
51107
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 53 mm OD, 12 mm Width, Separable
MI ITEM #01463566
MFR #51107
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 53 mm OD, 12 mm Width, Separable
MI ITEM #01463566
MFR #51107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    53 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Description
    Axial deep groove ball bearing 511, single direction, steel sheet metal cage
  • Dynamic Load Capacity
    4496.403 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    4180 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    10454.137 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801016506

Overview

Mfr description
51107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text