Motion
PS0812-06
Linear Sleeve Bearing - PS Series, 0.5000 in Shaft Diameter, 0.7500 in Outside Diameter, 0.7500 in Overall Length, Closed
Mi Item #01463612
MFR #PS0812-06
Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 0.5000 in Shaft Diameter, 0.7500 in Outside Diameter, 0.7500 in Overall Length, Closed
Mi Item #01463612
MFR #PS0812-06

Mfr description
PS0812-06 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.81/each

Specifications

Dimensions

  • Outer Ring Width
    0.7400 in, 18.80 mm
  • Outside Diameter
    0.7500 in
  • Overall Height
    0.7500 in, 19.05 mm
  • Overall Length
    0.7500 in
  • Overall Width
    0.7500 in, 19.05 mm
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant, Chemical Resistant, Vibration Damping
  • Seal Type
    Open
  • Series
    PS
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)