Motion
P2B 115-SRB-CLH

SKF
P2B 115-SRB-CLH

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01463657
MFR #P2B 115-SRB-CLH
List Price$841.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 115-SRB-CLH

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01463657
MFR #P2B 115-SRB-CLH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$841.71/each for your price

Overview

Mfr description
P2B 115-SRB-CLH REPL SYR 1.15/16 NH-118

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.2500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    2-1/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    22400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYR
  • Replacement Bearing
    22210
  • Weight
    9.26 lbs
  • Max Rpm
    7000 rpm
  • UPC_NO
    7316579141130
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text