Motion
22348CAMKC3W507

NSK CORP, BEARING DIV
22348CAMKC3W507

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #01463682
MFR #22348CAMKC3W507
Price$25,138.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22348CAMKC3W507

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #01463682
MFR #22348CAMKC3W507

Mfr description
22348 CAMKE4C3 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,138.35/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    155 mm
  • Weight
    314.09 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Bronze
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    3250000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176037399
  • Max Rpm
    850 rpm
  • Maximum RPM (Grease)
    670 rpm
  • Maximum Speed
    850 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    3800000 N
  • UPC_NO
    029176037399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)