Motion
23052CAMKP55W507

NSK CORP, BEARING DIV
23052CAMKP55W507

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01463693
MFR #23052CAMKP55W507
Price$9,243.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23052CAMKP55W507

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01463693
MFR #23052CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,243.91/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Weight
    44.74551 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    1780000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176774713
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    800 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    2580000 N
  • UPC_NO
    029176774713

Overview

Mfr description
23052CAMKP55W507 (OLD 23052CAMKE4P55)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text