Motion
23056CAG3MKE4C4TL3

NSK CORP, BEARING DIV
23056CAG3MKE4C4TL3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01463696
MFR #23056CAG3MKE4C4TL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23056CAG3MKE4C4TL3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01463696
MFR #23056CAG3MKE4C4TL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    106 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    110.23 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    710 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    029176634772

Overview

Mfr description
23056 CAG3MKE4C4TL3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text