Motion
23076CAMKC3P55W507

NSK CORP, BEARING DIV
23076CAMKC3P55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #01463701
MFR #23076CAMKC3P55W507
Price$36,212.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23076CAMKC3P55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #01463701
MFR #23076CAMKC3P55W507

Mfr description
23076CAMKC3P55W507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,212.45/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm
  • Weight
    113.15 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230 , NSK HPS high performance capacity; W507: E4 + S11 (Heat stabilization up to 200°C) + Special packaging specification to prevent shipping damage
  • Dynamic Load Capacity
    3150000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176949203
  • Max Rpm
    1400 rpm
  • Maximum RPM (Grease)
    530 rpm
  • Maximum Speed
    1400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    5100000 N
  • UPC_NO
    029176949203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)