Motion
23080CAMKP55W507

NSK CORP, BEARING DIV
23080CAMKP55W507

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #01463704
MFR #23080CAMKP55W507
Price$41,290.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23080CAMKP55W507

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #01463704
MFR #23080CAMKP55W507

Mfr description
23080CAMKP55W507
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41,290.38/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    148 mm
  • Weight
    319.67 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 230, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    3700000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176673436
  • Max Rpm
    600 rpm
  • Maximum RPM (Grease)
    480 rpm
  • Maximum Speed
    600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    5900000 N
  • UPC_NO
    029176673436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)