Motion
23080CAMP55W507

NSK CORP, BEARING DIV
23080CAMP55W507

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C0
Mi Item #01463706
MFR #23080CAMP55W507
Price$33,032.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23080CAMP55W507

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C0
Mi Item #01463706
MFR #23080CAMP55W507

Mfr description
23080CAMP55W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,032.30/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    148 mm
  • Weight
    363.76 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    3700000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176078149
  • Maximum RPM (Grease)
    480 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    5900000 N
  • UPC_NO
    029176078149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)