Motion
29436M
Spherical Roller Thrust Bearing - 180 mm Bore, 360 mm OD, 360 mm Width
Mi Item #01463839
MFR #29436M
Price$14,294.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 180 mm Bore, 360 mm OD, 360 mm Width
Mi Item #01463839
MFR #29436M

Mfr description
29436M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,294.12/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.1570 in
  • Outside Diameter  
    360 mm
  • Overall Width  
    360 mm
  • Weight
    115.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Dynamic Load Capacity
    420392.83 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176025952
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1870000 N
  • Series
    29436
  • Static Load Capacity
    1461258.5 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176025952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)