Motion
29456M
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 520 mm Width
MI ITEM #01463843
MFR #29456M
Your Price$38,517.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 520 mm Width
MI ITEM #01463843
MFR #29456M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38,517.53/each(List $48,146.91)

Overview

Mfr description
29456 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    2944997.9 lbf
  • Dynamic Load Capacity
    764350.6 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.1970 in
  • Series
    29456
  • Manufacturer Upc Number
    029176024580
  • Country of Origin
    JP
  • UPC_NO
    029176024580
  • Harmonization Code
    8482300080
  • Weight
    295.42 lbs
  • Radial Dynamic Load Capacity
    3400000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text