Motion
23172CAMP55W509

NSK CORP, BEARING DIV
23172CAMP55W509

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore
MI ITEM #01463857
MFR #23172CAMP55W509
Price$44,407.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23172CAMP55W509

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore
MI ITEM #01463857
MFR #23172CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44,407.63/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm
  • Weight
    552.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4800000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176826009
  • Maximum RPM (Grease)
    400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    7100000 N
  • UPC_NO
    029176826009

Overview

Mfr description
23172CAMP55W509 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text