Motion
24060CAMK30W507

NSK CORP, BEARING DIV
24060CAMK30W507

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #01463894
MFR #24060CAMK30W507
Price$30,946.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24060CAMK30W507

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #01463894
MFR #24060CAMK30W507

Mfr description
24060CAMK30W507 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,946.33/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    160 mm
  • Weight
    201.11 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2890000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176038150
  • Maximum Speed
    530 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • Static Load Capacity
    4600000 N
  • UPC_NO
    029176038150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)